Shop All Hook & Loop Straps
Velcro Brand
Straps, Self-Grip, 3/4x12 ft., Black, PK4, 12', 3/4" Wd, Black, 4 PK
Mfr # VEL131
Zoro # G6626037
product price: $72.19
/pk 4, $18.05/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Width 3/4"
- Length 12'
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL131
- Zoro # G6626037
- UPC # 841436064859
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 3/4" |
Length | 12' |
Details
Item | Straps,Self-Grip,3/4x12 ft.,Black,PK4 |
Hook and Loop Type | Self-Mating |
Hook and Loop Shape | Strap |
Color | Black |
Description
Straps,Self-Grip,3/4x12 ft.,Black,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- ZORO SELECT Spring Pin, Coil, 3/16x2 1/2 L, Pk50 (5EB50)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 2 in Wd, Black (200RS)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 1 in Wd, Black (100RS)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-EE5-BK)
- Velcro Brand Hook & Loop Straps