Shop All Hook & Loop Straps
Velcro Brand
Straps, Self-Grip, 1/2x75 ft., Black, 75', 1/2" Wd, Black
Mfr # VEL178
Zoro # G6626000
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Width 1/2"
- Length 75'
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEL178
- Zoro # G6626000
- UPC # 848109028408
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1/2" |
Length | 75' |
Details
Item | Straps,Self-Grip,1/2x75 ft.,Black |
Hook and Loop Type | Self-Mating |
Hook and Loop Shape | Strap |
Color | Black |
Description
Straps,Self-Grip,1/2x75 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53218)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03340)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.7200)
- VELCRO BRAND Cinch Straps, 1x18", Black, PK25, 18", 1" Wd, Black, 25 PK (VEL185)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- VELCRO BRAND LG BLK Easy Hang Strap (VEL-30134-USA)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" Wd, Black (VEK30120)
- VELCRO BRAND Fastener, Reusable Ties, Black, PK50, 8", 1/2" Wd, Black, 50 PK (90924)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- Velcro Brand Hook & Loop Straps