Shop All Hook & Loop Rolls
Velcro Brand
Sticky-Back Fastener, 75 ft, 2" Wd, Black
Mfr # 191245
Zoro # G006437791
original price:
$101.99
5% off
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 2"
- Length 75 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 191245
- Zoro # G006437791
- UPC # 841436074070
- Country of Origin Mexico
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 75 ft |
Details
Item | Sticky-Back Fastener |
Hook and Loop Type | Hook |
Color | Black |
Description
Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. Simple peel and stick application. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M04110.060.0010)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 650 PK (1079)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 50 PK (753616NCUP)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 1/2 in Lg (TSFI-100150P0-025P)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White (90198)
- VELCRO BRAND Reclosable Fastener, 12 ft, 3/4 in Wd, Black (90340)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184989)
- VELCRO BRAND 1x3' BLK Hook And Loop Tape (91050)
- VELCRO BRAND Reclosable Fastener Black (91100)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 3/4 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls