Shop All Hook & Loop Discs
Velcro Brand
Sticky Back, Dot, Clear, PK75, Disc, Clear, 75 PK
Mfr # 91302
Zoro # G4094347
product price: $8.55
/pk 75, $0.11/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook-and-Loop
- Backing Material Adhesive
- Hook-and-Loop Shape Disc
- Color Clear
- Hook and Loop Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 91302
- Zoro # G4094347
- UPC # 075967913021
- Country of Origin Mexico
- Category Hook & Loop Discs
Details
Item | Sticky Back,Dot,Clear,PK75 |
Hook-and-Loop Type | Hook-and-Loop |
Backing Material | Adhesive |
Hook-and-Loop Shape | Disc |
Color | Clear |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Disc |
Description
Sticky Back,Dot,Clear,PK75, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (230843)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.040.0016)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160032HWZ)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.63in DIA, BLACK, 75PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- VELCRO BRAND Fabric Hook and Eye USA Inc Sticky Back Round Coins- .63in. Size- White (VEK90070)
- Velcro Brand Hook & Loop Discs