Shop All Hook & Loop Strips
Velcro Brand
reg Industrial Fastener Tape, Black
Mfr # VEK30081
Zoro # G107202014
original price:
$68.15
9% off
new price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEK30081
- Zoro # G107202014
- UPC # 75967300814
- Country of Origin United States
- Category Hook & Loop Strips
Description
Heavyduty fastener tape feature an industrialstrength, waterresistant adhesive to hold up to 10 lb on most smooth surfaces, including plastic Its highly durable construction offers reliable performance whether it's applied indoors or out Easytouse design requires you to simply peel the tape from the fastener and press it firmly into place Customizable material can be trimmed into strips of different lengths to accommodate various applications Fastener tape is a perfect alternative to drilling, nails, screws or epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Zinc Plated Finish (2333)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 1-1/2 in Ht, Zinc Plated Steel (02-3450-101)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, White, 50 PK (G1X4W72)
- VELCRO BRAND cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape (95179)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray (91365)
- VELCRO BRAND 2PK2x4 BLK Hook And Loop Strip (90199)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 1 in Wd, Black, 10 PK (90812)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWH100)
- Velcro Brand Hook & Loop Strips