Shop All Hook & Loop Strips
Velcro Brand
reg Brand Extreme Outdoor Fasteners, 4in x 1in Strips, Black, 10ct, Black, 10PK
Mfr # VEK91841
Zoro # G207202129
product price: $9.35
/pk 10, $0.93/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Backing Material Polyester
- Width 1 in
- Length 4 in
- Hook and Loop Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEK91841
- Zoro # G207202129
- UPC # 75967918415
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 4 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Backing Material | Polyester |
Hook and Loop Shape | Strip |
Color | Gray |
Description
Industrialstrength extreme fasteners feature an allweather, UVresistant adhesive for reliable use on rough surfaces, including concrete and certain types of brick Superior holding power meets the requirements of demanding applications without drilling, nails, screws or epoxy Versatile construction can be used indoors or outdoors in temperatures between 0 degrees Fahrenheit to 150 degrees Fahrenheit Easytouse design requires you to simply peel off the adhesive backing for immediate attachment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 57 mm Shaft Dia, 10 PK (M36000.057.0001)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L (A4010120035Z)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 15 PK (B01200.100.0550)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- VELCRO BRAND 3CT 4x6 Titanium Strip (91471)
- VELCRO BRAND Cloth Tie USA VEC90079 Cloth Tie TAPE 3/4 X 18 STRIPS WHI-TE (VEC90079)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, Black, 2 PK (90199)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- VELCRO BRAND cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape (95179)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray (91365)
- Velcro Brand Hook & Loop Strips