Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray
Mfr # 91365
Zoro # G3555185
original price:
$23.29
21% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 25 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 91365
- Zoro # G3555185
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 25 psi |
Hook and Loop Shape | Strip |
Color | Gray |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 10 ft, Width 1 in, Color Gray, Flame Retardant No, Backing Material Nylon, Shear Strength 25 psi, Adhesive Type Rubber Adhesive, Characteristics Aggressive Molded Hook-and-Loop, Indoor/Outdoor Use Water and UV Resistant Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (44171)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, White, 50 PK (G1X4W72)
- VELCRO BRAND 5PKHook And Loop Extreme Strip (90800)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- VELCRO BRAND cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape (95179)
- VELCRO BRAND 3CT 4x6 Titanium Strip (91471)
- Velcro Brand Hook & Loop Strips