Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, White, 50 PK
Mfr # G1X4W72
Zoro # G3412017
product price: $31.35
/pk 50, $0.63/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # G1X4W72
- Zoro # G3412017
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 4 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strip |
Color | White |
Includes | 50 Mated Sets |
Characteristics | High Strength, High Temperature, Pressure Sensitive |
Flame Retardant | No |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 4 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Pressure Sensitive, Includes 50 Mated Sets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (HF18080250-050P2)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H3275SP)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79466)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01120.062.0002)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 ft, 2 in Wd, Black, 2 PK (90593)
- VELCRO BRAND cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape (95179)
- VELCRO BRAND reg Brand Extreme Outdoor Fasteners, 4in x 1in Strips, Titanium, 10ct, Gray, 10PK (VEK90812)
- VELCRO BRAND Hook and loop Fastener 36 in. L 1 pk (91050)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in Wd, Black, 25 PK (16U748)
- Velcro Brand Hook & Loop Strips