Shop All Hook & Loop Squares
Velcro Brand
Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK
Mfr # 90073
Zoro # G3558493
product price: $6.69
/pk 12, $0.56/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90073
- Zoro # G3558493
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 7/8 in |
Length | 7/8 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Square |
Color | White |
Flame Retardant | No |
Includes | 12 Sets Per Package |
Characteristics | Aggressive Rubber Adhesive, Square Shape with Rounded Corners Reduces Peeling |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Square, Length 7/8 in, Width 7/8 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Aggressive Rubber Adhesive, Square Shape with Rounded Corners Reduces Peeling, Includes 12 Sets Per Package, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 28 mm Bore Dia. (DHO-28SA)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34711)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0150)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, Black, 12 PK (90072)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, White, 50 PK (G2X2W72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 20 PK (VEK90073)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, Black, 50 PK (G2X2K72)
- VELCRO BRAND Hook and loop Sticky Back 5/8 in. L 15 pk (90070)
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- Velcro Brand Hook & Loop Squares