Shop All Hook & Loop Squares
Velcro Brand
Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, Black, 12 PK
Mfr # 90072
Zoro # G3542743
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 90072
- Zoro # G3542743
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 7/8 in |
Length | 7/8 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Square |
Color | Black |
Flame Retardant | No |
Includes | 25 Sets Per Package |
Characteristics | Aggressive Rubber Adhesive, Square Shape with Rounded Corners Reduces Peeling |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Square, Length 7/8 in, Width 7/8 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Aggressive Rubber Adhesive, Square Shape with Rounded Corners Reduces Peeling, Includes 25 Sets Per Package, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Split Lock Washer, For Screw Size M16 Steel, Metric Blue Finish, 100 PK (UST187445)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 35 mm L (3208PK)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 160 PK (A04104.050.0200)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, Black, 50 PK (G2X2K72)
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- VELCRO BRAND Hook and loop Sticky Back 5/8 in. L 15 pk (90070)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 100 PK (1-1-100-SJ3506/SJ3507)
- Velcro Brand Hook & Loop Squares