Shop All Hook & Loop Squares
Velcro Brand
Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 1 in Wd, White, 900 PK
Mfr # 2X1WTHMK
Zoro # G3303003
product price: $194.99
/pk 900, $0.22/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Length 2 in
- Hook and Loop Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 2X1WTHMK
- Zoro # G3303003
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 2 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Square |
Color | White |
Description
White Hook-and-Loop Mated,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0037)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51060.037.0150)
- ALLIED TITANIUM Grade 5, 5/8"-11 Structural Bolt, Titanium, 2 in L (0004327)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Hot Dipped Galvanized Finish, 1500 PK (B38157.037.0001)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 900 PK (1X1WHLMK)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 2 in, 2 in Wd, Black, 50 PK (2X2KIHLM)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 3/4 in, 3/4 in Wd, White, 12 PK (VEK30171)
- SCOTCH Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Black, 24 PK (RF7121X)
- Velcro Brand Hook & Loop Squares