Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White
Mfr # 187278
Zoro # G3782768
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 187278
- Zoro # G3782768
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 5/8 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 5/8 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0070 In (16370)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 455 PK (4NER9)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 20 PK (30764)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U07840.075.0300)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (186590)
- VELCRO BRAND 18x34 BLK Hook And Loop Tape (90078)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1-1/2 in Wd, Black (189662)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (196692)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (151492)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- HALCO USA Back-to-Back Strap, 55 yds, 1/2 in Wd, Black (IB2B12-55)
- Velcro Brand Hook & Loop Rolls