Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White
Mfr # 185469
Zoro # G3782777
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 185469
- Zoro # G3782777
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 5/8 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 5/8 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU10)
- HHIP 0.409" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0409)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 36 Inserts (EZ-M612)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 100 PK (FINWIS0-85-100P)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (185470)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (190562)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (185198)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Velcro, LOW-PROFILE INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 1in X 10 FT, BLACK (91100)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- Velcro Brand Hook & Loop Rolls