Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White
Mfr # 186070
Zoro # G3782576
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 186070
- Zoro # G3782576
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 4 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H (CPB011)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34125.015.5355)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia (SE-098)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (187256)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS WITH DISPENSER BOX, 2in X 15 FT, WHITE (90198)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (182555)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (187278)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Red (176064)
- VELCRO BRAND Tape, Strips, Hook, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL158)
- Velcro Brand Hook & Loop Rolls