Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black
Mfr # 187256
Zoro # G3782558
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 187256
- Zoro # G3782558
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 4 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (55A0612-EA-100)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0087)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (186070)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (189867)
- VELCRO BRAND Reclosable Fastener, 4 ft, 2 in Wd, White (90595)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- Velcro Brand Hook & Loop Rolls