Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black
Mfr # 186895
Zoro # G3782549
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 186895
- Zoro # G3782549
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 4 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U07840.019.0018)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 6 5/8 in Ht, Zinc Plated Steel (U17263.037.0207)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (191033)
- VELCRO BRAND Tape, Strips, Hook, 2"x75ft., Blk, 75', 2" Wd, Black (VEL137)
- VELCRO BRAND Velcro, LOW-PROFILE INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 1in X 10 FT, BLACK (91100)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls