Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White
Mfr # 186762
Zoro # G3782725
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 186762
- Zoro # G3782725
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 3/4 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 50 Pk (6.102112BS)
- RECOIL Pro Series Recoil Kit, UNC, 5/16-18, 12 pcs (33056)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, White (91138)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184989)
- VELCRO BRAND Fabric Hook and Eye 90200 Industrial Strength Sticky-Back Hook & Loop Fastener Strips 4 x 2 White Pack of 6 (75967902001)
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White (VEL104)
- VELCRO BRAND INDUSTRIAL STRENGTH HOOK AND LOOP FASTENER TAPE ROLL, 2in X 4 FT. ROLL, BLACK (90593)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (HLT185)
- Velcro Brand Hook & Loop Rolls