Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black
Mfr # 186273
Zoro # G3782716
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 186273
- Zoro # G3782716
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 3/4 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030-SS)
- ZORO SELECT 5/8"-11 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351185G)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 213 PK (54793)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 3/8 in Sq (WWG-0375-2000GB)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186764)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Clear (91325)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Clear (91325)
- VELCRO BRAND Reclosable Fastener Black (91100)
- VELCRO BRAND 1x3' BLK Hook And Loop Tape (91050)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (186590)
- Velcro Brand Hook & Loop Rolls