Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black
Mfr # 184989
Zoro # G3782591
original price:
$114.99
5% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 184989
- Zoro # G3782591
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M51530.040.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.100.1200)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 18-8, Plain Finish (56059)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.062.0750)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (185198)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black (GDLK10)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190528)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199703)
- VELCRO BRAND Sticky-Back Fasteners, Hook Side, 2in X 75 Ft, Black (191245)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- Velcro Brand Hook & Loop Rolls