Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black
Mfr # 120177
Zoro # G6108821
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Polyester
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 120177
- Zoro # G6108821
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyester |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener Strap, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Polyester, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Outdoor Rated Polyester Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45984)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- VELCRO BRAND Hook and Loop Roll, no Adhesive, 50ft, PK6 (Vel-30071)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", 3/4" Wd, Beige, 200 PK (VEL105)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 1in X 75 Ft, White (190959)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (196692)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ4570)
- Velcro Brand Hook & Loop Rolls