Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White
Mfr # 185197
Zoro # G3782698
original price:
$49.09
25% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 185197
- Zoro # G3782698
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 50 PK (50197)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- KTX CUTTER Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK (0.FSC10600UN27)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189453)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191231)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199707)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- Velcro Brand Hook & Loop Rolls