Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White
Mfr # 156608
Zoro # G6200896
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Polyester
- Shear Strength 14 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 156608
- Zoro # G6200896
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyester |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener Strap, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Polyester, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Outdoor Rated Polyester Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK (Z4306-CU)
- ZORO SELECT Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U51740.011.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.013.0050)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (186638)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Black (90081)
- VELCRO BRAND Reclosable Fastener, 30 ft, 1-1/2" Wd, Black (91372)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (187256)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (120930)
- Velcro Brand Hook & Loop Rolls