Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK
Mfr # 2X4KIHLM
Zoro # G6089973
product price: $67.39
/pk 50, $1.35/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 2X4KIHLM
- Zoro # G6089973
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 2 in |
Length | 4 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strip |
Color | Black |
Characteristics | Industrial Strength Hook-and-Loop |
Flame Retardant | No |
Includes | 50 Sets Per Package |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 4 in, Width 2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Industrial Strength Hook-and-Loop, Includes 50 Sets Per Package, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01070.100.0040)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3690)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 1 in Wd, Black, 50 PK (1X4KIHLM)
- VELCRO BRAND reg Brand Extreme Outdoor Fasteners, 4in x 1in Strips, Titanium, 10ct, Gray, 10PK (VEK90812)
- VELCRO BRAND cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape (95179)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, White, 50 PK (G1X4W72)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABL200)
- Velcro Brand Hook & Loop Strips