Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 30 ft, 1" Wd
Mfr # 3804-SAT-PSA/B-30
Zoro # G3833678
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 1"
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 3804-SAT-PSA/B-30
- Zoro # G3833678
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Description
ComboPk w/Rubber Adh.,1 In. W x 30 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M16-2.00, Steel, Class 10, Black Phosphate, 5 PK (78511)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.062.0400)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black (90197)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd, Clear (91326)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199707)
- VELCRO BRAND Reclosable Fastener, Black, 900 PK (1X1KHLMK)
- VELCRO BRAND Extreme Fasteners, 1"x10 ft, Black, 10', 1" Wd, Black (91843)
- Velcro Brand Hook & Loop Rolls