Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black
Mfr # 31086
Zoro # G4873080
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon/Polypropylene
- Width 3/4 in
- Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 31086
- Zoro # G4873080
- UPC # 75967310868
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon/Polypropylene |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 75 ft, Width 3/4 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Nylon/Polypropylene, Adhesive Type No Adhesive, Characteristics Back-to-Back Strap, Cat 5 Friendly, Reusable Cabling Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.043.0175)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0125)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Clear (91325)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, 12 ft, 3/4 in Wd, Black (90340)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (120159)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (164084)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- Velcro Brand Hook & Loop Rolls