Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Green, 6 PK
Mfr # 90633
Zoro # G9416802
product price: $70.85
/pk 6, $11.81/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type No Adhesive
- Shear Strength 2 psi
- Width 2 in
- Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90633
- Zoro # G9416802
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | No Adhesive |
Shear Strength | 2 psi |
Hook and Loop Shape | Roll |
Color | Green |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color Green, Flame Retardant No, Shear Strength 2 psi, Adhesive Type No Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.080.0010)
- HHIP 5/8 X 3" Expanding Arbor (3902-4022)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.025.0075)
- SHEREX Rivet Nut, M6-1.00 Thread Size, 13 mm Flange Dia., 16.7 mm L, Steel, 40 PK (FHL2-610-3.5-40)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (185198)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (120930)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191195)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black (100SJ3540/10FT)
- Velcro Brand Hook & Loop Rolls