Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black
Mfr # GDLK10
Zoro # G6171155
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 5 ft
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # GDLK10
- Zoro # G6171155
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 5 ft |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Roll |
Color | Black |
Characteristics | Loop Compatible |
Flame Retardant | No |
Description
Display Loop, Loop, Hook and Loop Shape Roll, Length 30 ft, Width 5 ft, Color Black, Flame Retardant No, Backing Material Nylon, Adhesive Type No Adhesive, Characteristics Loop Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 85 mm Shaft Dia, 2 PK (M36000.085.0001)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 835 PK (08098)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191129)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Clear (91325)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1/2 in Wd, Black (.500SJ3540/30FT)
- Velcro Brand Hook & Loop Rolls