Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK
Mfr # 90700
Zoro # G5005211
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type No Adhesive
- Backing Material Nylon, Polypropylene
- Shear Strength 23 psi
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 90700
- Zoro # G5005211
- UPC # 759679070066
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 7/8 in |
Length | 23 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | No Adhesive |
Backing Material | Nylon, Polypropylene |
Shear Strength | 23 psi |
Hook and Loop Shape | Strip |
Color | Black |
Flame Retardant | No |
Operating Temp. Range | 0 Degrees to 225 Degrees F |
Characteristics | Reusable Strap |
Description
Sew-On Hook, Self-Mating, Hook and Loop Shape Strip, Length 23 in, Width 7/8 in, Color Black, Flame Retardant No, Operating Temp. Range 0 Degrees to 225 Degrees F, Backing Material Nylon, Polypropylene, Shear Strength 23 psi, Adhesive Type No Adhesive, Characteristics Reusable Strap, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L475TFE10R20N)
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0087)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 3 ZC (SNAP-375-3000S)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 10 PK (90812)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK (90200)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 1 in Wd, Black, 50 PK (1X4KIHLM)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 5 PK (90800)
- VELCRO BRAND 312 BLK Hook And Loop Strip (90075)
- Velcro Brand Hook & Loop Strips