Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black
Mfr # 177209
Zoro # G3708717
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type No Adhesive
- Backing Material Polyester
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 177209
- Zoro # G3708717
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | No Adhesive |
Backing Material | Polyester |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Sew-On Tape, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 225 Degrees F, Backing Material Polyester, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Mildew and UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM224110N)
- FOREVERBOLT Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, NL-19, 19/64 in Ht, 50 PK (FB3LN1420P50)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black (GDLK10)
- VELCRO BRAND Tape, Strips, Hook, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL158)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 120 ft, 5 ft Wd, Black (188168)
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- Velcro Brand Hook & Loop Rolls