Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black
Mfr # 172208
Zoro # G3708726
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type No Adhesive
- Backing Material Polyester
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 172208
- Zoro # G3708726
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | No Adhesive |
Backing Material | Polyester |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Sew-On Tape, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 225 Degrees F, Backing Material Polyester, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Mildew and UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56242)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51130.019.0087)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH6)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (75-3829)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, White (186787)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (186070)
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White (195773)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, Black (90197)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (HLT110)
- Velcro Brand Hook & Loop Rolls