Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White
Mfr # 186541
Zoro # G8180505
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type No Adhesive
- Backing Material Nomex
- Shear Strength 14 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 186541
- Zoro # G8180505
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | No Adhesive |
Backing Material | Nomex |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener Strap, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color White, Flame Retardant Yes, Backing Material Nomex, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics High Temperature, Sew On Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.200.1000)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- MORTON Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H (AN-6)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400560)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (177209)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120224)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Black (90081)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Tape, Strips, Hook, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL158)
- VELCRO BRAND Tape Combo Packs 3/4"x15ft., 15', 3/4" Wd, Black (VEL101)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- Velcro Brand Hook & Loop Rolls