Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White
Mfr # 186540
Zoro # G8252045
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type No Adhesive
- Backing Material Nomex
- Shear Strength 14 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 186540
- Zoro # G8252045
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | No Adhesive |
Backing Material | Nomex |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener Strap, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color White, Flame Retardant Yes, Backing Material Nomex, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics High Temperature, Sew On Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/4-20"dia. (1407700)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- VELCRO BRAND Reclosable Fastener Black (91100)
- VELCRO BRAND Tape, Strips, Hook, 1"x75ft., Wh, 75', 1" Wd, White (VEL135)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (191245)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS WITH DISPENSER BOX, 2in X 15 FT, WHITE (90198)
- VELCRO BRAND Velcro, HEAVY-DUTY FASTENERS, EXTREME OUTDOOR PERFORMANCE, 1in X 10 FT, BLACK (91843)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- Velcro Brand Hook & Loop Rolls