Shop All Hook & Loop Discs
Velcro Brand
Reclosable Fastener, Disc, 3/4 in, White
Mfr # 91824
Zoro # G804933693
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 91824
- Zoro # G804933693
- UPC # 75967918248
- Country of Origin Mexico
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 3/4 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Shape | Disc |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-305)
- ZORO SELECT Free-Running Helical Insert Repair Kit, #10-32 (3534-10GK)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- ZORO SELECT Weld Stud, 1/4"-20, 1.328 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN5)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Sticky Back, Dot, Clear, PK75, Disc, Clear, 75 PK (91302)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- VELCRO BRAND Fabric Hook And Eye Vek Sticky Back Coins- .63In.-Black, 50Pk (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- Velcro Brand Hook & Loop Discs