Shop All Hook & Loop Discs
Velcro Brand
Reclosable Fastener, Disc, 0.63 in, Black, 15 PK
Mfr # 90069
Zoro # G301859694
product price: $2.29
/pk 15, $0.15/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook and Loop
- Hook-and-Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90069
- Zoro # G301859694
- UPC # 75967900694
- Country of Origin Mexico
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 0.63 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook and Loop |
Hook-and-Loop Shape | Disc |
Color | Black |
Description
Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. Simple peel and stick application. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3HX)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 10 PK (FB3HEXB38161P10)
- MIDWEST FASTENER Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01343)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192325)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (194122)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- Velcro Brand Hook & Loop Discs