Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener Black
Mfr # 91100
Zoro # G0059488
original price:
$12.85
5% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 91100
- Zoro # G0059488
- UPC # 075967911003
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Industrial-Strength Sticky-Back(R) Hook/Loop Fastener Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (5MA40)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 25 PK (BHS7X06014-025P1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 100 PK (N04104.031.0062)
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Plain Stainless Steel (UB6PA6)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Red (176064)
- VELCRO BRAND Tape Combo Packs 3/4"x15ft., 15', 3/4" Wd, Black (VEL101)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, White (90198)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (185470)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (31086)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- Velcro Brand Hook & Loop Rolls