Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Black, 900 PK
Mfr # 1X1KHLMK
Zoro # G4282355
product price: $99.79
/pk 900, $0.11/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 1X1KHLMK
- Zoro # G4282355
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Hook and Loop Shape | Roll |
Color | Black |
Description
Black Hook-and-Loop Mated,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-5)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0030)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.011.0043)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Clear (91325)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 1in X 75 Ft, White (190959)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White (VEL104)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- Velcro Brand Hook & Loop Rolls