Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black
Mfr # 1587575
Zoro # G9790532
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 16 psi
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 1587575
- Zoro # G9790532
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 6 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 16 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 6 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 16 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (50496)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0024)
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0087)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White (VEL104)
- VELCRO BRAND Reclosable Fastener, 3/4 in Wd, White, 200 PK (91824)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190911)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Clear (91325)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- BSC PREFERRED 3/4'' x 15' - Clear VELCRO Brand Tape - Combo Pack (S-17168)
- Velcro Brand Hook & Loop Rolls