Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black
Mfr # 196692
Zoro # G2677053
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 196692
- Zoro # G2677053
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 4 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24107THPT)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 8 PK (38412)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Black Chrome, 3 PK (34137)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L (24C564)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (31090)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191166)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Black (152181)
- Velcro Brand Hook & Loop Rolls