Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White
Mfr # 191181
Zoro # G2581984
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 191181
- Zoro # G2581984
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.019.0075)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK100 (U39140.012.0087)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (191195)
- VELCRO BRAND Hook and Loop Roll, no Adhesive, 50ft, PK6 (Vel-30071)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Clear (91325)
- VELCRO BRAND Tape, Strips, Loop, 4"x75ft., Blk, 75', 4" Wd, Black (VEL163)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black (GDLK10)
- Velcro Brand Hook & Loop Rolls