Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White
Mfr # 195773
Zoro # G2752303
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 195773
- Zoro # G2752303
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 1/2 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.087.0950)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M72-6.00, 100 mm Shank, 140 mm ID, Steel, Plain (M16000.720.0001)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (31301)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196802)
- VELCRO BRAND Reclosable Fastener Black (91100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, Black (90197)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- Velcro Brand Hook & Loop Rolls