Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Clear
Mfr # 100C72172
Zoro # G9504451
original price:
$61.59
6% off
new price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Adhesive
- Shear Strength 30 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 100C72172
- Zoro # G9504451
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Adhesive |
Shear Strength | 30 psi |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color Clear, Flame Retardant No, Backing Material Adhesive, Shear Strength 30 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1646)
- SIMPSON STRONG-TIE #14X2-1/4IN PANCAKE HEAD SD 410SS (SSPCSD214T1414)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 15/16 in Bore Dia. (HO-93SS)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-8Y)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (161153)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (182555)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL113)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener Black (91100)
- Velcro Brand Hook & Loop Rolls