Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White
Mfr # 191157
Zoro # G3171585
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 191157
- Zoro # G3171585
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1-1/2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 1/2 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0812APF188B)
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04175)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White (VEL104)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191166)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191140)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185231)
- Velcro Brand Hook & Loop Rolls