Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 75 ft, 3/4 in Wd, Black
Mfr # VEK189645
Zoro # G607203863
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Tie
- Width 3/4 in
- Length 75 ft
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEK189645
- Zoro # G607203863
- UPC # 35255182928
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Tie |
Hook and Loop Shape | Roll |
Color | Black |
Description
Quick, easy and strong, this OneWrap Roll is perfect for bundling a wide range of materials, cables and tools Adjustable roll is strong, reusable and designed for heavyduty indoor or outdoor use It is great for computer, appliance and electronics wire management Custom cut to the appropriate length for handling any bundling job or big project
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-113)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0150)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- VELCRO BRAND Reclosable Fastener, 1" Wd, Black (195519)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (101W390572)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 1in X 75 Ft, White (190959)
- VELCRO BRAND 18x34 BLK Hook And Loop Tape (90078)
- VELCRO BRAND INDUSTRIAL STRENGTH HOOK AND LOOP FASTENER TAPE ROLL, 2in X 4 FT. ROLL, BLACK (90593)
- ALI GATOR 5 5-HOLE HLOOP 220, 5PK (3781)
- Velcro Brand Hook & Loop Rolls