Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 5 ft, White
Mfr # 90087
Zoro # G9033828
original price:
$13.19
7% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Length 5 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90087
- Zoro # G9033828
- UPC # 75967900878
- Country of Origin Mexico
- Category Hook & Loop Rolls
Dimensions
Length | 5 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Velcro Brand Sticky Back hook and loop fasteners are ideal for smooth surfaces and can be used for indoor or outdoor applications. They are available in squares
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07080.040.0012)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (54918)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04114.031.0275)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- VELCRO BRAND Reclosable Fastener, 5 ft, Black (90086)
- VELCRO BRAND Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White (VEL235)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (187256)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, White (VEK90087)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- MUTUAL INDUSTRIES Reclosable Fastener, 25 yds, 2" Wd, Black (153-91-2000)
- Velcro Brand Hook & Loop Rolls