Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 5 ft, Black
Mfr # 90086
Zoro # G9033557
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90086
- Zoro # G9033557
- UPC # 75967900861
- Country of Origin Mexico
- Category Hook & Loop Rolls
Dimensions
Length | 5 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Velcro Brand Sticky Back hook and loop fasteners are ideal for smooth surfaces and can be used for indoor or outdoor applications. They are available in squares
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061003GR)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 35 PK (931723)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- FIX-A-THREAD Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (28129)
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- VELCRO BRAND Reclosable Fastener Black (91100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (1587575)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL113)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190882)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1-1/2 in Wd, Black (189662)
- Velcro Brand Hook & Loop Rolls