Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 30 ft, 3/4" Wd, Black
Mfr # VEK91137
Zoro # G604012437
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 30 ft
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # VEK91137
- Zoro # G604012437
- UPC # 75967911379
- Country of Origin Mexico
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Sticky Back Tape, the original hook-and-loop fastener, features simple peel-and-stick application. Perfect for office, school, home and workshop use. Use on smooth surfaces including walls, glass, tile, plastic, metal and wood. Tape works in conjunction with other fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-35-D)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.125.7200)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190528)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (158509)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (187256)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (158753)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (161151)
- Velcro Brand Hook & Loop Rolls