Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 30 ft, 3/4" Wd, Black
Mfr # 91137
Zoro # G104933706
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 30 ft
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 91137
- Zoro # G104933706
- UPC # 75967911379
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Plain Finish (U20200.125.3600)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189866)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (151492)
- VELCRO BRAND Tape, Strips, Loop, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL159)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3572)
- Velcro Brand Hook & Loop Rolls