Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 200 yds, Black
Mfr # 174043
Zoro # G7894071
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Length 200 yds
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 174043
- Zoro # G7894071
- Country of Origin Unknown
- Category Hook & Loop Rolls
Dimensions
Length | 200 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
DOUBLE SIDED HOOK & LOOP600FT/200 YRDS BLACK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08436)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38080.050.0001)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Clear (91325)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL113)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, Black (VEK90086)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Beige (90083)
- VELCRO BRAND Reclosable Fastener White (90090)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- Velcro Brand Hook & Loop Rolls