Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 3/4" Wd, White
Mfr # 90082
Zoro # G504933702
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 15 ft
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90082
- Zoro # G504933702
- UPC # 75967900823
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.019.0037)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-333-G1000)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black (90197)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190899)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189453)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190911)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (161153)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- Velcro Brand Hook & Loop Rolls