Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 3/4" Wd, Black
Mfr # 90081
Zoro # G204933705
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 15 ft
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90081
- Zoro # G204933705
- UPC # 75967900816
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07150.160.0045)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (63001)
- VELCRO BRAND Reclosable Fastener White (90090)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190528)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (152880)
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- Velcro Brand Hook & Loop Rolls